Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting disc, 178 mm Dia, 1.6 mm Thick, 22.23 mm Arbor Hole Size, Aluminum Oxide

  • Mfr # 563272 178

  • Zoro # G814555786


product price: $4.29
/ea
Sold in multiples of 25 for $107.25

Key Features

Overall Thickness
1.6 mm
Connector Size
22.23 mm
Primary Material Application
Stainless Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
80 m/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563272 178
Zoro #
G814555786
UPC #
-
Country of Origin
Austria

Dimensions

Overall Diameter
178 mm
Overall Thickness
1.6 mm
Connector Size
22.23 mm
For Material Thicknesses
7.7 mm

Details

Item
Cutting disc
Primary Material Application
Stainless Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
80 m/s
Specification
A60R-BF
Recommended Approach Angle
90 °
Optimised For Material
Steel
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Flat

Description

Special type for stainless steel. New high-performance version using state of the art technology with significant productivity advantages and excellent cutting qualities. Increased cutting performance due to rough free-grinding side faces, improved service life. The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs. Specification: A46-BF. maximum circumferential speed: 80 m/s Shape description: flat Bore : 22.23 mm Shape description: flat Disc thickness: 1.6 mm Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.