
Cutting disc, 230 mm Dia, 1.9 mm Thick, 22.23 mm Arbor Hole Size, Aluminum Oxide
Mfr # 563262 230
Zoro # G014555807
product price: $4.89
/ea
Sold in multiples of 25 for $122.25
Key Features
Overall Diameter
230 mm
Overall Thickness
1.9 mm
Connector Size
22.23 mm
Primary Material Application
High Speed Steel
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
563262 230
Zoro #
G014555807
UPC #
-
Country of Origin
Austria
Dimensions
Overall Diameter
230 mm
Overall Thickness
1.9 mm
Connector Size
22.23 mm
For Material Thicknesses
5.7 mm
Details
Item
Cutting disc
Primary Material Application
High Speed Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
6600 RPM
Specification
A46S-BF
Recommended Approach Angle
90 °
Optimised For Material
HSS
Shape description
Flat
Description
New high-performance version using state of the art technology with significant productivity advantages and excellent cutting qualities. Increased cutting performance due to rough free-grinding side faces, improved service life. The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs. Special type for steel, high performance version. Specification: A46S-BF. maximum circumferential speed: 80 m/s Shape description: flat Bore : 22.23 mm Shape description: flat Disc thickness: 1.9 mm Bore : 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.