Cylindrical Face Mill Arbor, with Cooling Channel Bore, SK 50, Projection: 200, Clamping Dia: 16mm

  • Mfr # 301151 16

  • Zoro # G414773191


product price:  $1,296.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301151 16
Zoro #
G414773191
UPC #
-
Country of Origin
Spain

Description

Taper shank, spigot, and all contact surfaces are ground at the collar. With RFID / Balluffchip bore. Larger collar contact face. Vibration-Damped version, Arbor with vibration-damping core. Advantage: Significantly lower tendency to vibrate. Considerable increase in feed rate. Supplied with: Cutter lock screw and drive dog. Note: Further sizes on request. Overhang dimension A: 200 mm Dia D2: 38 mm Milling mandrel length L4: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.