Densimet Arbor for Screw-in Milling Cutters, Diameter 16 mm, Thread M x Length: M8X168

  • Mfr # 301374 M8X168

  • Zoro # G714774676


product price:  $1,066.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M8x168
Overall Length
120 mm
Bore Dia.
8.5 mm
Dia.
16 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301374 M8X168
Zoro #
G714774676
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8x168
Overall Length
120 mm
Bore Dia.
8.5 mm
Dia.
16 mm
Shank Dia.
16 mm

Details

Coolant Through
Yes
Item
Threaded copy mill arbor
Vibration
damped

Description

Vibration-damping characteristics. Shank tolerance h6. Application: Particularly for use in Shrink-fit holders. Vibration: damped Bore Dia D1: 8.5 mm Dia D2: 14 mm Reach L1: 120 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.