Densimet Arbor for Screw-in Milling Cutters, Diameter 32 mm, Thread M x Length: M16X260

  • Mfr # 301379 M16X260

  • Zoro # G214775081


product price:  $3,849.99
/ea
Free Shipping & Returns

Key Features

Vibration
damped
Thread Size
M16x260
Coolant Through
Yes
Shank Dia.
32 mm
Dia.
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301379 M16X260
Zoro #
G214775081
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16x260
Shank Dia.
32 mm
Dia.
32 mm
Overall Length
200 mm
Bore Dia.
17 mm

Details

Vibration
damped
Coolant Through
Yes
Item
Threaded copy mill arbor

Description

Vibration-damping characteristics. Shank tolerance h6. Application: Particularly for use in Shrink-fit holders. Vibration: damped Bore Dia D1: 17 mm Dia D2: 30 mm Reach L1: 200 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.