Shop GARANT
See all product information
Create Account
Arbor for Screw-in Milling Cutters with Thread, Vibration-Damped, Tapered, HSK-A 63, M10X100
- Mfr # 307037 M10X100
- Zoro # G914776241
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
Taper Size
HSK63A
Shank Shape
A
Concentricity
≤ 3 µm
Machining Strategy
HSC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 307037 M10X100
- Zoro #
- G914776241
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 100 mm
- Taper Size
- HSK63A
- Thread Size
- M10x100
- Dia.
- 18 mm
- Bore Dia.
- 10.5 mm
- Outside Dia.
- 32 mm
Details
- Shank Shape
- A
- Concentricity
- ≤ 3 µm
- Machining Strategy
- HSC
- Balance Quality
- G 2.5 at 25,000 rpm
- Item
- Threaded copy mill arbor
- Vibration
- damped
- Projection
- 126 mm
Description
With RFID/Balluffchip bore. Tapered design. Vibration damped version, arbor with vibration-damping core. Application: To take screw-in milling cutters with thread. Optional extras: Extensions No. 301342, reducers No. 301344, coolant tube No. 309880, coolant tube socket wrench No. 309890. Note: Solid carbide arbors and extensions for screw-in milling cutters No. 301374 301379 and No. 301361 301368. Overhang dimension A: 126 mm Bore Dia D1: 10.5 mm Dia D2: 18 mm External Dia D: 32 mm Reach L1: 100 mm L2: 5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.