Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 0.1 mm

  • Mfr # 207347 0,1

  • Zoro # G714383212


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Helix Angle
30 Degrees
Coolant Through
No
Overall Length
38 mm
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207347 0,1
Zoro #
G714383212
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
38 mm
Shank Dia.
3 mm
Milling Diameter
0.1 mm
Corner Radius
0.05 mm
Length of Cut
0.1 mm
Maximum Cutting Depth Ap Max When Copying
0.005 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
0.1 mm
Tolerance Nominal Diameter
−0.007 / 0.002

Details

Number of Flutes
2
Helix Angle
30 Degrees
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Finish
TiAlN
Shank Type
DIN 6535 HA to h5
Series
Diabolo
End Mill Material
Carbide
Type
H
End Mill Style
Ball
Color Ring
red
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Shank Tolerance
h5
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Type of Product
Ball-nosed slot drill

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Solid carbide high precision ball nose slot drill with radius Dia. and contour variations within the um range. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.1 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.