Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 0.5 mm

  • Mfr # 207342 0,5

  • Zoro # G814382658


product price: $52.49
/ea

Key Features

Maximum Cutting Depth Ap Max When Side Milling
1.5 mm
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Correction Factor Fz
1.25
Color Ring
red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 0,5
Zoro #
G814382658
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
1.5 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.025 mm
Min. Cutting Depth
0.01 mm
Overall Length
38 mm
Length of Cut
1.5 mm
Milling Diameter
0.5 mm
Corner Radius
0.25 mm
Shank Dia.
3 mm

Details

Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Correction Factor Fz
1.25
Color Ring
red
Type of Product
Ball-nosed slot drill
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
Helix Angle
30 Degrees
Finish
TiAlN
End Mill Style
Ball
Series
Diabolo
Coolant Through
No
End Mill Cutting Type
HPC
Type
H
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 1.5 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.