Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 0.6 mm

  • Mfr # 207372 0,6

  • Zoro # G214382968


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Copying
0.03 mm
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Color Ring
red
Tolerance Nominal Diameter
f8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207372 0,6
Zoro #
G214382968
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Copying
0.03 mm
Tolerance Nominal Diameter
f8
Diameter D2
1.9 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Corner Radius
0.3 mm
Milling Diameter
0.6 mm
Overall Length
75 mm
Shank Dia.
3 mm
Neck Dia.
0.55 mm
Length of Cut
0.8 mm

Details

Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Color Ring
red
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Correction Factor Fz
1.25
Type
H
End Mill Material
Carbide
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
End Mill Style
Ball
End Mill Cutting Type
HPC
Overall Reach
1.4 mm
Finish
TiAlN
Helix Angle
30 Degrees

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Taper transition with 1.5 Deg angle a. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.8 mm Overhang length L1 incl. recess: 1.4 mm Recess Dia. D1: 0.55 mm Overall length L: 75 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.