Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 0.8 mm

  • Mfr # 207342 0,8

  • Zoro # G114382488


product price:  $52.49
/ea

Key Features

End Mill Cutting Type
HPC
Milling Diameter
0.8 mm
Corner Radius
0.4 mm
Length of Cut
2 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 0,8
Zoro #
G114382488
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.8 mm
Corner Radius
0.4 mm
Length of Cut
2 mm
Shank Dia.
3 mm
Maximum Cutting Depth Ap Max When Side Milling
2 mm
Tolerance Nominal Diameter
f8
Overall Length
38 mm
Maximum Cutting Depth Ap Max When Copying
0.04 mm
Min. Cutting Depth
0.01 mm

Details

End Mill Cutting Type
HPC
End Mill Material
Carbide
Finish
TiAlN
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h6
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Color Ring
red
End Mill Style
Ball
Number of Flutes
2
Type
H
Cutting Direction
horizontal, oblique and vertical
Series
Diabolo
Coolant Through
No
Type of Product
Ball-nosed slot drill
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 2 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.