Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 1 mm

  • Mfr # 207347 1

  • Zoro # G614383268


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Min. Cutting Depth
0.01 mm
Type of Product
Ball-nosed slot drill
Tolerance Nominal Diameter
−0.007 / 0.002
Shank Tolerance
h5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207347 1
Zoro #
G614383268
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
−0.007 / 0.002
Maximum Cutting Depth Ap Max When Side Milling
1 mm
Maximum Cutting Depth Ap Max When Copying
0.05 mm
Overall Length
50 mm
Corner Radius
0.5 mm
Length of Cut
1 mm
Shank Dia.
3 mm
Milling Diameter
1 mm
Neck Dia.
0.96 mm

Details

Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Type of Product
Ball-nosed slot drill
Shank Tolerance
h5
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Correction Factor Fz
1.25
Color Ring
red
Number of Flutes
2
Shank Type
DIN 6535 HA to h5
End Mill Cutting Type
HPC
End Mill Style
Ball
Coolant Through
No
Helix Angle
30 Degrees
Finish
TiAlN
Series
Diabolo
End Mill Material
Carbide
Type
H
Overall Reach
2 mm
Cutting Direction
horizontal, oblique and vertical

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Solid carbide high precision ball nose slot drill with radius Dia. and contour variations within the um range. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 1 mm Overhang length L1 incl. recess: 2 mm Recess Dia. D1: 0.96 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.