Shop HARVEY TOOL
See all product information
Create Account
3/16 dia. x 0.02 in. Corner Chamfer x 0.2850 in. Carbide Square Corner Chamfer End Mill, 4 Flutes
- Mfr # 727112
- Zoro # G711325697
product price:Â
$
47.39
/ea
Key Features
Number of Flutes
4
Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
Length of Cut
0.285"
Coating
UN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727112
- Zoro #
- G711325697
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2" (2 in)
- Shank Dia.
- 0.1875" (3/16 in)
- Length of Cut
- 0.285"
- Chamfer Length
- 0.02"
- Cutter Dia.
- 0.1875" (3/16 in)
Details
- Number of Flutes
- 4
- Coating
- UN
- Angle per Side
- 45
- LOC Multiple
- (1.5x)
- Center Cutting
- No
- Metric
- No
Description
0.1875 in. 3/16 Cutter Dia. x 0.0200 in. Corner Chamfer x 0.2850 in. Length of Cut Carbide Square Corner Chamfer End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.