Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 10 mm

  • Mfr # 207362 10

  • Zoro # G414383123


product price: $142.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Finish
TiAlN
Type
H
Overall Length
100 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207362 10
Zoro #
G414383123
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Length of Cut
14 mm
Corner Radius
5 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Maximum Cutting Depth Ap Max When Side Milling
14 mm
Maximum Cutting Depth Ap Max When Copying
0.5 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8

Details

End Mill Style
Ball
Finish
TiAlN
Type
H
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Material
Carbide
Series
Diabolo
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h6
End Mill Cutting Type
HPC
Feed Fz For Copy Milling in Steel < 65 HRC
0.07 mm
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.07 mm
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Shank Tolerance
h6

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 14 mm Overall length L: 100 mm Shank Dia. Ds: 10 mm Feed fz for side milling in steel < 65 HRC: 0.07 mm Feed fz for copy milling in steel < 65 HRC: 0.07 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.