Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 10 mm

  • Mfr # 207372 10

  • Zoro # G014383059


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160 mm
Type
H
Maximum Cutting Depth Ap Max When Copying
0.5 mm
Finish
TiAlN
Cutting Width Ae for Milling Operation
0.05×D for copy milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207372 10
Zoro #
G014383059
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
160 mm
Maximum Cutting Depth Ap Max When Copying
0.5 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Diameter D2
11.9 mm
Milling Diameter
10 mm
Min. Cutting Depth
0.01 mm
Corner Radius
5 mm
Shank Dia.
12 mm
Tolerance Nominal Diameter
f8
Length of Cut
9 mm
Neck Dia.
9.8 mm

Details

Type
H
Finish
TiAlN
Type of Product
Ball-nosed slot drill
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.07 mm
Color Ring
red
Coolant Through
No
Number of Flutes
2
Correction Factor Fz
1.25
Shank Type
DIN 6535 HA to h6
End Mill Cutting Type
HPC
End Mill Style
Ball
Cutting Direction
horizontal, oblique and vertical
Series
Diabolo
End Mill Material
Carbide
Overall Reach
40 mm
Helix Angle
30 Degrees

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Taper transition with 1.5 Deg angle a. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 9 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 9.8 mm Overall length L: 160 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.