Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 12 mm

  • Mfr # 207424 12

  • Zoro # G614385156


product price: $182.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
HPC
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207424 12
Zoro #
G614385156
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12 mm
Length of Cut
22 mm
Corner Radius
6 mm
Overall Length
120 mm
Milling Diameter
12 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.6 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm

Details

End Mill Cutting Type
HPC
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Finish
TiAlN
Coolant Through
No
Type
H
Number of Flutes
3
End Mill Style
Ball
Helix Angle
30 Degrees
Type of Product
Ball-nosed slot drill
Shank Tolerance
h6
Color Ring
red
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 65 HRC
0.08 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.08 mm

Description

Special geometry, coating and carbide for hard machining. 3 end face edges up to the Center. Can therefore be used as a true 3-flute drill in all cutting depths. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 3 Helix angle: 30 degrees No. of teeth Z: 3 Flute length Lc: 22 mm Overall length L: 120 mm Shank Dia. Ds: 12 mm Feed fz for side milling in steel < 65 HRC: 0.08 mm Feed fz for copy milling in steel < 65 HRC: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.