Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 1.5/6 mm

  • Mfr # 207362 1,5/6

  • Zoro # G814383075


product price:  $97.19
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Side Milling
3 mm
Type
H
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207362 1,5/6
Zoro #
G814383075
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
3 mm
Milling Diameter
1.5 mm
Length of Cut
3 mm
Tolerance Nominal Diameter
f8
Corner Radius
0.75 mm
Shank Dia.
6 mm
Overall Length
80 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.075 mm

Details

Correction Factor Fz
1.25
Type
H
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Helix Angle
30 Degrees
Number of Flutes
2
Shank Type
DIN 6535 HA to h6
End Mill Style
Ball
Finish
TiAlN
End Mill Material
Carbide
Series
Diabolo
Coolant Through
No
Type of Product
Ball-nosed slot drill
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Color Ring
red

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 3 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.