Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 16 mm

  • Mfr # 207342 16

  • Zoro # G714382512


product price: $237.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
HPC
Feed Fz For Copy Milling in Steel < 65 HRC
0.09 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 16
Zoro #
G714382512
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.8 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Length of Cut
22 mm
Shank Dia.
16 mm
Corner Radius
8 mm
Milling Diameter
16 mm
Overall Length
82 mm

Details

End Mill Cutting Type
HPC
Feed Fz For Copy Milling in Steel < 65 HRC
0.09 mm
Color Ring
red
Coolant Through
No
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Helix Angle
30 Degrees
Type
H
Finish
TiAlN
End Mill Style
Ball
Series
Diabolo
Feed Fz For Side Milling in Steel < 65 HRC
0.09 mm

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 22 mm Overall length L: 82 mm Shank Dia. Ds: 16 mm Feed fz for side milling in steel < 65 HRC: 0.09 mm Feed fz for copy milling in steel < 65 HRC: 0.09 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.