Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 1/6 mm

  • Mfr # 207342 1/6

  • Zoro # G814382641


product price: $67.35
/ea

Key Features

Type of Product
Ball-nosed slot drill
Tolerance Nominal Diameter
f8
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Maximum Cutting Depth Ap Max When Copying
0.05 mm
Length of Cut
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 1/6
Zoro #
G814382641
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.05 mm
Length of Cut
2 mm
Corner Radius
0.5 mm
Shank Dia.
6 mm
Milling Diameter
1 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
2 mm
Overall Length
54 mm

Details

Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Helix Angle
30 Degrees
Color Ring
red
Coolant Through
No
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Shank Type
DIN 6535 HA to h6
End Mill Cutting Type
HPC
Shank Tolerance
h6
End Mill Style
Ball
Type
H
Correction Factor Fz
1.25
Number of Flutes
2
Series
Diabolo
End Mill Material
Carbide

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 2 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.