Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 20 mm

  • Mfr # 207342 20

  • Zoro # G214382470


product price: $374.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Length of Cut
26 mm
End Mill Cutting Type
HPC
Shank Dia.
20 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 20
Zoro #
G214382470
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
26 mm
Shank Dia.
20 mm
Milling Diameter
20 mm
Corner Radius
10 mm
Overall Length
92 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Maximum Cutting Depth Ap Max When Copying
1 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm

Details

End Mill Style
Ball
End Mill Cutting Type
HPC
Number of Flutes
2
End Mill Material
Carbide
Finish
TiAlN
Type
H
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Series
Diabolo
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
Feed Fz For Side Milling in Steel < 65 HRC
0.1 mm
Color Ring
red
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Copy Milling in Steel < 65 HRC
0.1 mm

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 26 mm Overall length L: 92 mm Shank Dia. Ds: 20 mm Feed fz for side milling in steel < 65 HRC: 0.1 mm Feed fz for copy milling in steel < 65 HRC: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.