Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 2/6 mm

  • Mfr # 207342 2/6

  • Zoro # G314382547


product price: $64.15
/ea

Key Features

Milling Diameter
2 mm
Number of Flutes
2
Type
H
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207342 2/6
Zoro #
G314382547
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
2 mm
Length of Cut
4 mm
Overall Length
54 mm
Shank Dia.
6 mm
Corner Radius
1 mm
Maximum Cutting Depth Ap Max When Copying
0.1 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
4 mm
Tolerance Nominal Diameter
f8

Details

Number of Flutes
2
Type
H
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Series
Diabolo
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
End Mill Style
Ball
Coolant Through
No
Helix Angle
30 Degrees
Color Ring
red
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.005 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.005 mm
Shank Tolerance
h6
End Mill Cutting Type
HPC

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 4 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 65 HRC: 0.005 mm Feed fz for copy milling in steel < 65 HRC: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.