Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 3 mm

  • Mfr # 207362 3

  • Zoro # G014383202


product price: $72.49
/ea

Key Features

End Mill Style
Ball
Finish
TiAlN
Corner Radius
1.5 mm
Number of Flutes
2
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207362 3
Zoro #
G014383202
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
1.5 mm
Shank Dia.
3 mm
Length of Cut
5 mm
Overall Length
75 mm
Milling Diameter
3 mm
Maximum Cutting Depth Ap Max When Copying
0.15 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Tolerance Nominal Diameter
f8

Details

End Mill Style
Ball
Finish
TiAlN
Number of Flutes
2
Coolant Through
No
Helix Angle
30 Degrees
Type
H
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Series
Diabolo
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Feed Fz For Copy Milling in Steel < 65 HRC
0.019 mm
Type of Product
Ball-nosed slot drill
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Shank Tolerance
h6
Correction Factor Fz
1.25

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 5 mm Overall length L: 75 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 65 HRC: 0.019 mm Feed fz for copy milling in steel < 65 HRC: 0.019 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.