Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 5 mm

  • Mfr # 207372 5

  • Zoro # G014383349


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Color Ring
red
Type of Product
Ball-nosed slot drill
Maximum Cutting Depth Ap Max When Copying
0.25 mm
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207372 5
Zoro #
G014383349
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Copying
0.25 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Diameter D2
5.9 mm
Tolerance Nominal Diameter
f8
Overall Length
80 mm
Length of Cut
6 mm
Milling Diameter
5 mm
Corner Radius
2.5 mm
Neck Dia.
4.8 mm
Shank Dia.
6 mm

Details

Color Ring
red
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 65 HRC
0.048 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Finish
TiAlN
Series
Diabolo
Coolant Through
No
Type
H
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
End Mill Material
Carbide
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Overall Reach
20 mm
End Mill Cutting Type
HPC

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Taper transition with 1.5 Deg angle a. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 6 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 4.8 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.