Zoro Homepage

Diabolo Solid Carbide Coolant Through HPC Drill, Plain Shank, TiAlN Coated, 10.5 mm

  • Mfr # 122651 10,5

  • Zoro # G114380231


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.50 mm
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Number of Flutes
2
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122651 10,5
Zoro #
G114380231
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
10.50 mm
Shank Dia.
12 mm

Details

Item
Jobber drill
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Number of Flutes
2
Drill Bit Material
Solid Carbide
Shank Type
DIN 6535 HA to h6
Type
H
Finish
TiAlN

Description

Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Convex major cutting edges with defined honed edge ensure the drill has high stability and maximum load capacity. Special multi-nano layer coating for drilling in hardened steels. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.