
Diabolo Solid Carbide Coolant Through HPC Drill, Plain Shank, TiAlN Coated, 3.1 mm
Mfr # 122651 3,1
Zoro # G814371645
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
140 Degrees
Type
H
Number of Flutes
2
Finish
TiAlN
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122651 3,1
Zoro #
G814371645
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
66 mm
Drill Bit Size
3.1 mm
Shank Dia.
6 mm
Details
Drill Bit Point Angle
140 Degrees
Type
H
Number of Flutes
2
Finish
TiAlN
Drill Bit Material
Solid Carbide
Item
Jobber drill
Shank Type
DIN 6535 HA to h6
Standards
DIN 6537
Description
Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Convex major cutting edges with defined honed edge ensure the drill has high stability and maximum load capacity. Special multi-nano layer coating for drilling in hardened steels. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.