Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 1.5X12 mm

  • Mfr # 207373 1,5X12

  • Zoro # G614383589


product price:  $72.15
/ea

Key Features

Shank Type
DIN 6535 HA to h5
Length of Cut
1.2 mm
Neck Dia.
1.44 mm
Corner Radius
0.75 mm
Milling Diameter
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207373 1,5X12
Zoro #
G614383589
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
1.2 mm
Neck Dia.
1.44 mm
Corner Radius
0.75 mm
Milling Diameter
1.5 mm
Shank Dia.
4 mm
Overall Length
45 mm
Min. Cutting Depth
0.005 mm
Tolerance Nominal Diameter
0 / -0.005
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Maximum Cutting Depth Ap Max When Copying
0.06 mm

Details

Shank Type
DIN 6535 HA to h5
End Mill Style
Ball
Series
Diabolo
Coolant Through
No
Overall Reach
12 mm
Finish
TiAlN
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Type
H
Helix Angle
30 Degrees
End Mill Material
Carbide
Correction Factor Fz
1.25
Color Ring
red
Feed Fz For Copy Milling in Steel < 65 HRC
0.02 mm
Type of Product
Ball-nosed slot drill
Correction Factor Ap Corr
0.8

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 1.2 mm Corner radius R1: 0.75 mm Overhang length L1 incl. recess: 12 mm Recess Dia. D1: 1.44 mm Overall length L: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.