Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 10 mm

  • Mfr # 203211 10

  • Zoro # G714381027


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
End Mill Style
Square
Overall Length
72 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling
Length of Cut
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203211 10
Zoro #
G714381027
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
72 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling
Length of Cut
25 mm
Tolerance Nominal Diameter
e8
Milling Diameter
10 mm
Shank Dia.
10 mm
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Min. Cutting Depth
0.01 mm

Details

Number of Flutes
6
End Mill Style
Square
Series
Diabolo
Finish
TiAlN
Type
H
End Mill Material
Carbide
Cutting Direction
horizontal and oblique
End Mill Cutting Type
HPC
Coolant Through
No
Helix Angle
50 Degrees
Shank Type
DIN 6535 HA to h6
Standard
DIN 6527
Color Ring
red
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 65 HRC
0.02 mm
Correction Factor Fz
1.5
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Dimensions similar to DIN 6527. Application: For profile milling as finishing. Plunge cutting only to shallow depths. Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 50 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 25 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Feed fz for side milling in steel < 65 HRC: 0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.