Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide End Mill for Hard Steels, TiAlN Coated, 4 mm

  • Mfr # 201639 4

  • Zoro # G814380555


product price: $55.19
/ea

Key Features

Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 65 HRC
0.01 mm
Min. Cutting Depth
0.05 mm
Standard
DIN 6527
Type of Product
End Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201639 4
Zoro #
G814380555
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.05 mm
Neck Dia.
3.8 mm
Milling Diameter
4 mm
Length of Cut
11 mm
Overall Length
57 mm
Shank Dia.
6 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Corner Chamfer Width at 45°
0.05 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm

Details

Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 65 HRC
0.01 mm
Standard
DIN 6527
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 65 HRC
0.008 mm
Color Ring
red
End Mill Cutting Type
HPC
Overall Reach
15 mm
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
End Mill Style
Chamfer
Series
Diabolo
Finish
TiAlN
End Mill Material
Carbide
Number of Flutes
2
Type
H
Cutting Direction
horizontal, oblique and vertical
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25

Description

GARANT Diabolo: Special geometry, coating and carbide specially for hard machining. New generation of high performance milling cutters in the HPC machining range. From size 2 with neck recess dimensions L1 andDia. D1. Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 11 mm Overhang length L1 incl. recess: 15 mm Recess Dia. D1: 3.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.