Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 8 mm

  • Mfr # 203382 8

  • Zoro # G014382250


product price: $103.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Number of Flutes
6
Overall Reach
50 mm
Series
Diabolo
End Mill Cutting Type
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203382 8
Zoro #
G014382250
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Neck Dia.
7.7 mm
Shank Dia.
8 mm
Length of Cut
19 mm
Milling Diameter
8 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling

Details

End Mill Material
Carbide
Number of Flutes
6
Overall Reach
50 mm
Series
Diabolo
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
End Mill Style
Square
Helix Angle
50 Degrees
Type
H
Coolant Through
No
Finish
TiAlN
Cutting Direction
horizontal and oblique
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 65 HRC
0.016 mm
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Color Ring
red
Shank Tolerance
h6

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Application: For profile milling as finishing. Plunge cutting only to shallow depths. Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 50 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 19 mm Overhang length L1 incl. recess: 50 mm Recess Dia. D1: 7.7 mm Overall length L: 100 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.