Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide End Torus End Mill, TiAlN Coated, 12 mm

  • Mfr # 206273 12

  • Zoro # G014384094


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Shank Tolerance
h6
Tolerance Nominal Diameter
h9
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206273 12
Zoro #
G014384094
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Tolerance Nominal Diameter
h9
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
0.4 mm
Programming Radius
2 mm
Dimension Ap Max Transverse
0.4 mm
Length of Cut
6.8 mm
Overall Length
93 mm
Milling Diameter
12 mm
Shank Dia.
12 mm
Neck Dia.
11 mm

Details

Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
red
Type of Product
End torus mill
Setting Angle
6 Degrees
Approach Angle
90 Degrees
Feed F Z in Steel < 60 HRC
0.178 mm
End Mill Style
Corner Radius
Number of Flutes
4
Finish
TiAlN
End Mill Material
Carbide
Helix Angle
12 Degrees
Overall Reach
30 mm
Type
H
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Series
Diabolo
Shank Type
DIN 6535 HA to h5
End Mill Cutting Type
HPC

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Corner radius R1 = ±0.01 mm. Special Center cutting edge geometry for traverse milling at very high feed rates. Application: For copy and traverse milling in hard machining under HPC / HSC conditions. Special milling strategies allow very high metal removal rates. Note: Successor product to No. 206276. Tools can be reground. No. of teeth Z: 4 No. of teeth Z: 4 Dimension ap max transverse: 0.4 mm Programming radius: 2 mm Flute length Lc: 6.8 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.