Diabolo Solid Carbide Micro End Mill for Hard Steels, TiAlN Coated, 1.5 x 12 mm

  • Mfr # 201631 1,5X12
  • Zoro # G214377551
product price: 
$
75.19
/ea

Key Features

Milling Diameter
1.5 mm
Overall Length
50 mm
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
201631 1,5X12
Zoro #
G214377551
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
1.5 mm
Overall Length
50 mm
Length of Cut
2.3 mm
Neck Dia.
1.44 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Side Milling
2.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.06 mm
Min. Cutting Depth
0.003 mm
Shank Dia.
4 mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
Type
H
Overall Reach
12 mm
Corner Chamfer Angle
90 Degrees
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Type of Product
End Mill
Color Ring
red
Cutting Speed vc in Steel < 65 HRC
41 m/min
Correction Factor Ap Corr
0.8
Feed Fz For Slot Milling in Steel < 65 HRC
0.015 mm
Feed Fz For Side Milling in Steel < 65 HRC
0.02 mm
Shank Tolerance
h5
Correction Factor Fz
1.25
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h5
Coolant Through
No
Series
Diabolo

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.05xDxap korr side milling: ap = 0.1xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0-005 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 2.3 mm Overhang length L1 incl. recess: 12 mm Recess Dia. D1: 1.44 mm Overall length L: 50 mm Shank Dia. Ds: 4 mm

Ratings & reviews