Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 10/1.5 mm

  • Mfr # 206422 10/1,5

  • Zoro # G114384215


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Shank Tolerance
h6
End Mill Style
Corner Radius
Number of Flutes
6
Milling Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206422 10/1,5
Zoro #
G114384215
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
10 mm
Shank Dia.
10 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Tolerance Nominal Diameter
e8
Overall Length
72 mm
Length of Cut
25 mm
Corner Radius
1.5 mm

Details

Feed Fz For Side Milling in Steel < 65 HRC
0.019 mm
Shank Tolerance
h6
End Mill Style
Corner Radius
Number of Flutes
6
Cutting Direction
horizontal and oblique
Type
H
Type of Product
Torus cutter
Standard
DIN 6527
Color Ring
red
Correction Factor Fz
1.25
Coolant Through
No
Series
Diabolo
Finish
TiAlN
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Helix Angle
45 Degrees
End Mill Cutting Type
HPC

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Corner radius R1 = ±0.005 mm. Tolerance: Corner radius RS1 = ± 0.005 mm. Application: For peripheral milling as a finishing operation plunge milling only to shallow depths. No. of teeth Z: 6 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 25 mm Corner radius R1: 1.5 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Feed fz for side milling in steel < 65 HRC: 0.019 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.