Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 10/3.5 mm

  • Mfr # 206322 10/3,5

  • Zoro # G414384915


product price: $132.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Type
H
Overall Length
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206322 10/3,5
Zoro #
G414384915
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
72 mm
Length of Cut
11 mm
Shank Dia.
10 mm
Corner Radius
3.5 mm
Milling Diameter
10 mm
Neck Dia.
9.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm

Details

End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Type
H
Series
Diabolo
End Mill Style
Corner Radius
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Coolant Through
No
Overall Reach
32 mm
Type of Product
Torus cutter
Color Ring
red
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.07 mm
Shank Tolerance
h6
End Mill Cutting Type
HPC
Feed Fz For Side Milling in Steel < 65 HRC
0.07 mm

Description

GARANT Diabolo: Special geometry, coating and carbide, specially for hard machining. Double relief ground side clearance angle. Tolerance: Corner radius R1 = ±0.005 mm. No. of teeth Z: 4 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 11 mm Corner radius R1: 3.5 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.2 mm Overall length L: 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.