Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 3X18 mm

  • Mfr # 206159 3X18
  • Zoro # G214382104
product price: 
$
78.99
/ea

Key Features

Overall Length
55 mm
Milling Diameter
3 mm
Number of Flutes
2
End Mill Style
Corner Radius
Finish
TiAlN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
206159 3X18
Zoro #
G214382104
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
55 mm
Milling Diameter
3 mm
Length of Cut
4.5 mm
Corner Radius
0.5 mm
Neck Dia.
2.91 mm
Shank Dia.
4 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.15 mm
Maximum Cutting Depth Ap Max When Side Milling
0.3 mm
Min. Cutting Depth
0.06 mm

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Material
Carbide
Overall Reach
18 mm
Series
Diabolo
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h5
Type
H
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Color Ring
red
Correction Factor Fz
1.25
Type of Product
Torus cutter
Feed Fz For Copy Milling in Steel < 65 HRC
0.03 mm
Correction Factor Ap Corr
0.9
Feed Fz For Side Milling in Steel < 65 HRC
0.03 mm

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: side milling: ap = 0.1xDxapcorr copying: ap = 0.05xDxapcorr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 4.5 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 2.91 mm Overall length L: 55 mm

Ratings & reviews