Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 8/0.5 mm

  • Mfr # 206422 8/0,5

  • Zoro # G614384050


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Overall Length
63 mm
Series
Diabolo
End Mill Cutting Type
HPC
Number of Flutes
6
Shank Type
DIN 6535 HA to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206422 8/0,5
Zoro #
G614384050
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
63 mm
Milling Diameter
8 mm
Corner Radius
0.5 mm
Shank Dia.
8 mm
Length of Cut
19 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Min. Cutting Depth
0.01 mm

Details

Series
Diabolo
End Mill Cutting Type
HPC
Number of Flutes
6
Shank Type
DIN 6535 HA to h6
Type
H
End Mill Style
Corner Radius
Finish
TiAlN
Helix Angle
45 Degrees
Coolant Through
No
Cutting Direction
horizontal and oblique
End Mill Material
Carbide
Feed Fz For Side Milling in Steel < 65 HRC
0.018 mm
Correction Factor Fz
1.25
Standard
DIN 6527
Type of Product
Torus cutter
Shank Tolerance
h6
Color Ring
red

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Tolerance: Corner radius R1 = ±0.005 mm. Tolerance: Corner radius RS1 = ± 0.005 mm. Application: For peripheral milling as a finishing operation plunge milling only to shallow depths. No. of teeth Z: 6 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 19 mm Corner radius R1: 0.5 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm Feed fz for side milling in steel < 65 HRC: 0.018 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.