Zoro Homepage

Digital Height Gage and Marking-out System with Data Output, 600 mm

  • Mfr # 444000 600

  • Zoro # G014555876


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Article no of the battery / rechargeable battery fitted
081560 CR2032
Measurement Technology
digital
Base Width
110 mm
Marking Height
600 mm
Power Supply
Battery-powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444000 600
Zoro #
G014555876
UPC #
-
Country of Origin
Germany

Dimensions

Base Width
110 mm
Marking Height
600 mm
Base Length
165 mm
Character Height
11 mm

Details

Item
Height gauge and marking device
Article no of the battery / rechargeable battery fitted
081560 CR2032
Measurement Technology
digital
Power Supply
Battery-powered
Error Limit
0.05 mm
Column Cross Section
30×12 mm
Standards
Manufacturer's standard
Batteires Included
1
Scale Divisions
0.0005 in, 0.01 mm
Reversible Reading
mm / inch

Description

Strong base with ground standing surface and dirt trap grooves. Ergonomic and comfortable plastic cap with Haptoprene surface. Flat carbide-tipped scriber for easy marking out even in narrow grooves, exchangeable. Fold-away or removable protection cap for injury-free working. Marking out from 0, drawing dimensions can therefore be transferred directly without the risk of calculation errors. Very easy to read, high-contrast 11mm-high LCD display. Incl. data output. With fine adjustment and locking screw. Standard: Strong base with ground standing surface and dirt trap grooves. Ergonomic and comfortable plastic cap with Haptoprene surface. Flat carbide-tipped scriber for easy marking out even in narrow grooves, exchangeable, marking out from 0. Drawing dimensions can therefore be transferred directly without the risk of calculation errors. Fold-away or removable protection cap for injury-free working. With fine setting adjustment and high-speed screw. Very easy to read, high-contrast 11 mm-high LCD display. Incl. data output. Function: Zeroing in any position Preset Selectable mm / inches Data output RS232 Proximity Hold function Supplied with: Scriber No. 444010 size 75.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.