Shop GARANT
See all product information
Create Account
Digital Micro-Adjustable Boring Head, with HW20 Connection, Projection: 45 mm
- Mfr # 237602 HW20
- Zoro # G215356388
product price:Â
$
1,307.99
/ea
Free Shipping & Returns
Key Features
Overall Length
157 mm
Shank Dia.
32 mm
Shank
ISO 9766
Connection
HW20
Reach Length
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237602 HW20
- Zoro #
- G215356388
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Connection
- HW20
- Coolant Through
- Yes
- No. of Cutting Edges
- 1
- Point Angle
- 180 Deg
- Machining Strategy
- HPC
- Overhang
- 97 mm
- Series
- HOLEX Pro
- Max. Adjustment Limit
- 0.3 mm
Dimensions
- Overall Length
- 157 mm
- Shank Dia.
- 32 mm
- Reach Length
- 75 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Shank Length
- 60 mm
Description
Adjustment accuracy 0.001 mm on the 0 using display unit No. 237601. Application: Best with insert No. 237695 237698. With arbor No. 237651 237656. Note: Insert toolholder 237604 3 for extending the 0 range from 104.9 to 134.1. Through-coolant: yes suitable indexable insert: CC..0602.. Boring range 0: 23.9 31.1 mm Reach L1: 45 mm Insert screw: 237606 size 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.