Digital Micro-Adjustable Boring Head, with HW25 Connection, Projection: 56 mm
- Mfr # 237602 HW25
- Zoro # G515356415
product price:Â
$
1,323.99
/ea
Free Shipping & Returns
Key Features
Overall Length
157 mm
Shank Dia.
32 mm
Shank
ISO 9766
Series
HOLEX Pro
Coolant Through
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237602 HW25
- Zoro #
- G515356415
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 157 mm
- Shank Dia.
- 32 mm
- Reach Length
- 73 mm
- Shank Length
- 60 mm
- Size (in.)
- 1-3/8 in
- Depth Limit (Indexable Drill)
- 2 x D
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- Series
- HOLEX Pro
- Coolant Through
- Yes
- Connection
- HW25
- Machining Strategy
- HPC
- Max. Adjustment Limit
- 0.35 mm
- Overhang
- 101 mm
- Point Angle
- 180 Deg
- No. of Cutting Edges
- 1
Description
Adjustment accuracy 0.001 mm on the 0 using display unit No. 237601. Application: Best with insert No. 237695 237698. With arbor No. 237651 237656. Note: Insert toolholder 237604 4 for extending the 0 range from 104.9 to 134.1. Through-coolant: yes suitable indexable insert: CC..0602.. Boring range 0: 30.9 40.1 mm Reach L1: 56 mm Insert screw: 237606 size 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.