Digital Micro-Boring Head, Diameter: 0.3 mm to 19.1 mm
- Mfr # 237498
- Zoro # G315356400
product price:Â
$
1,821.99
/ea
Free Shipping & Returns
Key Features
Shank
Morse taper
Coolant Through
No
Morse Taper Size
2
Reach Length
31.8 mm
No. of Cutting Edges
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237498
- Zoro #
- G315356400
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Morse Taper Size
- 2
- Reach Length
- 31.8 mm
- Size
- 12 - 12.5 mm
Details
- Item
- Indexable Drill
- Shank
- Morse taper
- Coolant Through
- No
- No. of Cutting Edges
- 2
- Version
- 3 x D
Description
Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the 0. Digital boring heads with additional precise reading facility on 0.001 mm in 0 via digital display unit No. 237601 order separately. 0 adjustment with minimum backlash thanks to direct measuring system. Application: With cutting insert No. 237621, adapter No. 237624 and insert No. 237625. Through-coolant: yes External 0 D1: 32 mm 0 D3: 7 mm Reach L1: 32 mm Shank 0 D2: 16 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.