Shop GARANT
See all product information
Create Account
Digital Precision Boring Set, with HW63 Connection, Boring Range: 9.75 mm - 30.1 mm
- Mfr # 237566 HW63
- Zoro # G215356357
product price:Â
$
2,737.99
/ea
Free Shipping & Returns
Key Features
Overall Length
109 mm
Shank Dia.
25 mm
Shank
ISO 9766
Machining Strategy
HPC
Point Angle
180 Deg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237566 HW63
- Zoro #
- G215356357
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Machining Strategy
- HPC
- Point Angle
- 180 Deg
- Connection
- HW63
- Series
- HOLEX Pro
- Coolant Through
- Yes
- Overhang
- 53 mm
- No. of Cutting Edges
- 1
- Max. Adjustment Limit
- 0.25 mm
Dimensions
- Overall Length
- 109 mm
- Shank Dia.
- 25 mm
- Shank Length
- 56 mm
- Depth Limit (Indexable Drill)
- 2 x D
- Reach Length
- 37 mm
Description
With digital fine boring head No. 237568, digital display unit No. 237601, boring bars and accessories in a case. Adjustment accuracy 0.01mm per graduation / with vernier 0.002mm on the 0. With additional precise reading facility to 0.001mm in 0. 0 adjustment with minimum backlash thanks to direct measuring system. For 0 9.75 30.1 mm Application: For boring bars with shank 0 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602... Supplied with: 1 fine boring head: No. 237568 HW63 1 each boring bar max. boring length: No. 237630 0 9.75 15.1 mm 30 mm, No. 237632 0 14.75 20.1 mm 51 mm, No. 237634 0 19.75 25.1 mm 72 mm, No. 237636 0 24.75 30.1 mm 82 mm. 1 insert toolholder for the bridge: No. 237564 06 1 insert: No. 260052 size CU7010 CCMT 060204 1 digital display unit: No. 237601 Spare part: Insert screw No. 219830. Recommendation: Best with indexable inserts No. 237695 and No. 237696. Through-coolant: yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.