Digital Precision Boring Set, with HW63 Connection, Boring Range: 9.75 mm - 88.1 mm
- Mfr # 237567 HW63
- Zoro # G915356404
product price:Â
$
3,651.99
/ea
Free Shipping & Returns
Key Features
Overall Length
133 mm
Shank
ISO 9766
Shank Dia.
32 mm
Point Angle
180 Deg
Depth Limit (Indexable Drill)
2 x D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237567 HW63
- Zoro #
- G915356404
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Point Angle
- 180 Deg
- Connection
- HW63
- No. of Cutting Edges
- 1
- Machining Strategy
- HPC
- Coolant Through
- Yes
- Max. Adjustment Limit
- 0.3 mm
- Overhang
- 73 mm
- Series
- HOLEX Pro
Dimensions
- Overall Length
- 133 mm
- Shank Dia.
- 32 mm
- Depth Limit (Indexable Drill)
- 2 x D
- Reach Length
- 51 mm
- Shank Length
- 60 mm
Description
With digital fine boring head No. 237568, digital display unit No. 237601, boring bars and accessories in a case. Adjustment accuracy 0.01mm per graduation / with vernier 0.002mm on the 0. With additional precise reading facility to 0.001mm in 0. 0 adjustment with minimum backlash thanks to direct measuring system. For 0 9.75 88.1 mm Application: For boring bars with shank 0 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602... Supplied with: 1 spindle nose: No. 237568 HW63 1 each boring bar max. boring length: No. 237630 0 9.75 15.1 mm 30 mm, No. 237632 0 14.75 20.1 mm 51 mm, No. 237634 0 19.75 25.1 mm 72 mm, No. 237636 0 24.75 30.1 mm 82 mm. 1 each boring bar max. boring length: No. 237640 0 29.75 48.1 mm 85 mm, No. 237642 0 47.75 88.1 mm 85 mm. 1 insert toolholder for the bridge: No. 237564 06 1 insert: No. 260052 size CU7010 CCMT 060204 1 digital display unit: No. 237601 Spare part: Insert screw No. 219830. Recommendation: Best with indexable inserts No. 237695 and No. 237696. Through-coolant: yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.