Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Milling Cutter, Form D, 45 Deg, 32 mm

  • Mfr # 194020 32

  • Zoro # G814501141


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Type of Product
Dovetail milling cutter
Color Ring
without
End Mill Material
Cobalt High Speed Steel
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Standard
DIN 1833
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194020 32
Zoro #
G814501141
UPC #
-
Country of Origin
South Africa

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
8 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
js16
Neck Dia.
15 mm
Cutter Dia.
32 mm
Overall Length
71 mm
Length of Cut
8 mm
Shank Diameter
16 mm

Details

Type of Product
Dovetail milling cutter
Color Ring
without
End Mill Material
Cobalt High Speed Steel
Standard
DIN 1833
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Feed Fz in Steel < 750 N/mm2
0.09 mm
End Mill Style
Chamfer
Coolant Through
no
Shape
D
Finish
uncoated
Shank
DIN 1835 B to h6
Direction of infeed
horizontal
Correction Factor Fz
1.25
Flutes
12
Feed Fz in Steel < 750 N/mm2
0.09 mm

Description

Special surface treatment. Form D cuts only on the circumference, straight teeth. Note: For milling small dovetails in tool making and machine building.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.