Zoro Homepage

Drill Chuck with Straight Shank, Shank Diameter: 32

  • Mfr # 341265 32

  • Zoro # G914773691


product price: $454.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341265 32
Zoro #
G914773691
UPC #
-
Country of Origin
Spain

Description

For clockwise and anticlockwise rotation. Slim design. Targeted delivery of coolant. Advantage: Very flexible applications due to the plain shank. Optimum holding torques at the tool. Supplied with: Torx chuck key with T-handle. Through-coolant: yes, with max. 50 bar Clamping range: 1 16 mm External Dia: 50 mm Drill head length open: 81.9 mm Drill head length closed: 92 mm Overall length: 141.9 mm Shaft length: 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.