Zoro Homepage

Driven Tool, Radial, ER32, Type: 40-32-R-IK

  • Mfr # 319981 40-32-R-IK

  • Zoro # G315232599


product price: $2,604.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319981 40-32-R-IK
Zoro #
G315232599
UPC #
-
Country of Origin
Germany

Description

For use on all DMG Gildemeister CTX CNC lathes with Sauter turret. Drive coupling DIN 5480. Clamping of tools in driven tool using ER collet with external nut or VARIA VX quick-change system under license from EWS. External cooling via innovative coolant management, internal cooling through the tool centrally through the spindle. Maximum speed 8000 rpm. For use on disc turrets. Right-hand version. Ratio 1:1. Version with internal cooling internal max. 70 bar. Alignment using standard-pin bar. Version IK - with ceramic seal set, pressures up to 70 bar, with full dry-run capability. Version IM - with internal clamping nut. Advantage: Design optimized for weight and geometry. Process reliability thanks to high-quality components, long working life. Transmission of high torques. 100% inspection - every driven tool undergoes a run-in program. Through cooling: specially developed and patented seal. Application: As many machining steps as possible in one clamping set-up. Where space available clamping positions in the revolver is at a premium. Suitable for: DMG Gildemeister CTX. In some cases, Emco, Hardinge, Monforts, Scherer etc. with DIN 5480. Supplied with: Driven tool for collet: including clamping nut and hook wrench. Driven tool VARIA VX: including chuck key. Optional extras: Suitable inserts Varia VX No. 319802 - 319888, ER quick-change adapters No. 319761 - 319781, ER collets No. 308941 - 309878, ER clamping wrenches No. 309680 - 309745. Torque screwdriver No. 211750 size 5.7. Note: Other drive types such as DIN 5482, ratios, dimensions, BMT etc. on request, see: www.hoffmann.ews-tools.com IC tools internal cooling with dry-run capability, coolant filtering <, 50 um. Recommendation: tighten VARIA VX version with a torque tool max. 6 Nm. For heavy-duty milling work, a variant with tapered roller bearings is recommended on request. Tool clamping: ER32 l1: 138 mm b1: 96 mm b2: 58 mm h1: 76 mm x: 100 mm Cooling: internal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.