Zoro Homepage

Eco Parting-off Toolholder, Axial, Left-Hand, PSC 63, for Blade Height: 32mm

  • Mfr # 318909 32

  • Zoro # G514825349


product price: $1,028.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318909 32
Zoro #
G514825349
UPC #
-
Country of Origin
Switzerland

Description

Application: To take parting-off blades with coolant delivery from all popular manufacturers. Transfer holes not used can be closed off using the screws supplied. Supplied with ball spray nozzle. For use on lathes and milling Centers. Note: PSC clamping stud on request. Through-coolant: yes Overhang dimension A: 160 mm External Dia D: 96 mm Tip Center offset f: 32.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.