
Economy roll of abrasive cloth A robust, highly flexible, 115 mmx50 m, Grit: 280
Mfr # 556980 280
Zoro # G911500009
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 m
Abrasive Material
Aluminium Oxide
Grade
Very Fine
Size
115 mm x 50 m
Grinding Medium Code
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
556980 280
Zoro #
G911500009
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
50 m
Size
115 mm x 50 m
Details
Item
Abrasive cloth
Abrasive Material
Aluminium Oxide
Grade
Very Fine
Grit
280
Grinding Medium Code
A
Description
Economy roll of abrasive cloth A robust, highly flexible, 115 mmx50 m, Grit: 280. Version: Densely woven- robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard Aluminum oxide A. Molds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll 115 mm wide for all popular orbital sanders. Cloth is drawn from the middle of the roll- ensures a tidy workplace. Allows the roll to be used right up to the last piece without damage. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: very fine
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.