
Economy roll of abrasive cloth A robust, highly flexible, 50 mm x 50 m, Grit: 280
Mfr # 556970 280
Zoro # G211500334
product price:Â $48.15
/eaKey Features
Overall Length
50 m
Abrasive Material
Aluminium oxide
Grade
Very Fine
Grit
280
Grinding Medium Code
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
556970 280
Zoro #
G211500334
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
50 m
Details
Item
Sandpaper
Abrasive Material
Aluminium oxide
Grade
Very Fine
Grit
280
Grinding Medium Code
A
Description
Economy roll of abrasive cloth A robust, highly flexible, 50 mm x 50 m, Grit: 280. Version: Densely woven- robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard Aluminum oxide A. Molds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high-quality cut-off blade. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: very fine
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.