Shop GARANT
See all product information
Create Account
Economy roll of abrasive cloth A robust, highly flexible, 50 mm x 50 m, Grit: 60
- Mfr # 556970 60
- Zoro # G911499686
product price:Â
$
61.29
/ea
Key Features
Overall Length
50 m
Abrasive Material
Aluminium Oxide
Grade
Coarse
Size
50 mm x 50 m
Grinding Medium Code
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556970 60
- Zoro #
- G911499686
- UPC #
- -
- Country of Origin
- Germany
- Item
- Sand Paper
- Abrasive Material
- Aluminium Oxide
- Grade
- Coarse
- Grit
- 60
- Grinding Medium Code
- A
Dimensions
- Overall Length
- 50 m
- Size
- 50 mm x 50 m
Description
Economy roll of abrasive cloth A robust, highly flexible, 50 mm x 50 m, Grit: 60. Version: Densely woven- robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard Aluminum oxide A. Molds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high-quality cut-off blade. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: coarse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.