End Mill Holder, Form ADBwith Cooling Channels, Nickel-Plated, SK 40 Short, Clamping Dia: 20mm
Mfr # 300120 20
Zoro # G514772971
product price:Â $159.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300120 20
Zoro #
G514772971
UPC #
-
Country of Origin
Germany
Description
GARANT All shanks hard turned for smooth cutting action!. Balancing quality G 2.5 / G 25,000 rpm. With coolant supply holes that can be plugged. Special nickel plating. With Balluff/RFID chip bore. Application: For clamping tools with side flats to DIN 1835 B and DIN 6535 HB. Overhang dimension A: 63 mm External Dia D: 52 mm Spare clamping screw No. 30 9900: 20
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov