End Mill Holder, Nickel-plated, with cooling channel bore, HSK-A 100 short, Clamping Dia D1: 8mm

  • Mfr # 304392 8

  • Zoro # G814774033


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
28 mm
Spare Clamping Screw No. 30 9900
8
Shape
A
Projection
80 mm
Balance Quality
G 2.5 at 25,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
304392 8
Zoro #
G814774033
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
28 mm
Clamping Dia.
8 mm
Taper Size
HSK100A

Details

Spare Clamping Screw No. 30 9900
8
Shape
A
Projection
80 mm
Balance Quality
G 2.5 at 25,000 rpm
Concentricity
≤ 3 µm
Item
Side lock arbor

Description

With RFID/Balluffchip bore. HSK mating faces machined. GARANT: All shanks hard turned for smooth running!. Special nickel plating. With coolant supply holes that can be plugged. Application: For clamping tools with Weldon shank to DIN 1835 Form B and DIN 6535 Form HB. Note: HSK 40 and 50, Form A and E available ex works by the manufacturer. Overhang dimension A: 80 mm External Dia D: 28 mm Spare clamping screw No. 30 9900: 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.