Zoro Homepage

Engraving Tool with Steel Shank, 10mm Shank

  • Mfr # 217225 10

  • Zoro # G816115513


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90 mm
Insert Screw
231540_TX8 (2.0 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217225 10
Zoro #
G816115513
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
90 mm

Details

Item
Cutter holder
Insert Screw
231540_TX8 (2.0 Nm)

Description

Steel shank for engraving 10 mmOverall length Ltot: 90 mm Insert screw: 231540_TX8 2.0 Nm suitable indexable insert: 217229

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.